Abbotsford
mil48281050

MILWAUKEE TOOL 18 inch x 7/16 inch QUIK-LOK Universal Extension

Price $35.82 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-28-1050

Description

The Universal QUIK-LOK Extension has an innovative design that fits shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.FEATURES:- Exclusive QUIK-LOK™ accepts all 7/16" shanks- Quick change of bits, no tools required- Impact Rated, making this the most versatile extension on the market


UNIV QUIK-LOK™ - accepts all 7/16 in. shanks

Impact rated, making this the most versatile extension on the mrkt

Quick change of bits, no tools required

Hardened shank for maximum durability

Specifications

Brand Name Milwaukee Sub Brand Quik-Lok™
Item Name Impact Socket Extension Type Universal, Quick Change
Drive Type Hex Drive Size 7/16 in
Overall Length 18 in Material Carbon Steel
Finish Black For Use With Hole Saw
UPC 045242122677

Packages

1 - UNIT - 1
Customers who bought this item also bought