
RACK-A-TIERS 1/4 inch x 6 inch Red Hex Bit
Description
Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Power Insert Bit | Type | Color Coded |
Socket Size | 1/4 in | Socket Type | Hex |
Overall Length | 6 in | Shank Size | 1/4 in |
Material | Steel | Finish | Red |
Standards | UL Listed, CSA Certified | UPC | 625912705616 |
Packages
1 - UNIT - 1 |