
RACK-A-TIERS 5/16 inch x 6 inch Yellow Hex Bit
Description
Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. The most popular color coded bits on the market, period.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Power Insert Bit | Type | Color Coded |
Overall Length | 6 in | Shank Size | 5/16 in |
Material | Steel | Finish | Yellow |
UPC | 625912706613 |
Packages
1 - UNIT - 1 |