![rac70631yp1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360453.jpg?preset=medium)
RACK-A-TIERS 5/16 inch Rack-A-Tiers 70631YP1 Hex Bit, Yellow
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill Magnetic hex bit 5/16in 2 1/2in yellow 1/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded, Magnetic |
Material | High Speed Steel | Color | Yellow |
Drive Size | 5/16 in | Shank Type | Hex |
Dimensions | 2-1/2 in L | Standards | CSA Certified, UL Listed |
UPC | 625912063112 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |