MILWAUKEE TOOL 48-32-4006 40PC Shockwave™ Drill & Drive Set
Description
Milwaukee® Shockwave Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Specifications
Brand Name | Milwaukee | Sub Brand | Shockwave™ |
Item Name | Drill and Drive Set | Number of Pieces | 40 |
Material | Steel | Includes | (2)Torx Bit 2 in T25, (1)Torx Bit 2 in T20, (2)Torx Bit 1 in T25, (1)Torx Bit 1 in T20, (1)Torx Bit 1 in T15, (1) Square Bit 2 in SQ3, (1) Square Bit 2 in SQ2, (1) Square Bit 1 in SQ3, (2) Square Bit 1 in SQ2, (1) Square Bit 1 in SQ1, (1) Slotted 2 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Slotted 1 in #10 Bit, (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Phillips Reduced 1 in PR2 Bit. (1) Phillips Bit 2 in P3, (4) Phillips Bit 2 in P2, (1) Phillips Bit 1 in P3, (2) Phillips Bit 1 in P2, (1) Phillips Bit 1 in P1, (1) Hex Bit 1 in 5/32 in, (1) Hex Bit 1 in 3/16 in, (1) Hex Bit 1 in 1/8 in, (1) Hex Bit 1 in 1/4 in, (1) 5/16 in Magnetic Nut Driver, (1) 3/8 in Socket Adapter, (1) 3/8 in Magnetic Nut Driver, (1) 3/16 in Shockwave™ Hex Drive Bit, (1) 1/8 in Drill Bit, (1) 1/4 in Shockwave™ Hex Drive Bit, (1) 1/4 in Magnetic Nut Driver, (1) 1/2 in Socket Adapter |
Application | For Heavy Duty Impact Applications | UPC | 045242349586 |
Packages
5 - UNIT - (5) |