Abbotsford
mil48324079

MILWAUKEE TOOL 48-32-4079 SHOCKWAVE™ 145 Piece Impact Drill & Drive Set

Price $131.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4079

Description

The SHOCKWAVE™ 145 Piece Impact Drill & Drive Set feature bits engineered to be the Most Durable, Best Fitting driver bits on the market. Each impact drill and driver bit features Wear Guard Tip™ that delivers increased wear resistance which protects the fit over the life of the bit. The driver bits in this SHOCKWAVE™ bit set have optimized Shockzones for each tip type and length of the driver bit to absorb peak torque and prevent breaking. The impact driver bits are made from Custom Alloy76™ steel, heat treated based on tip type to extend the life of driver bits, providing you with up to 50X life vs. competitive impact driver bits. MILWAUKEE® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding jobsite applications.

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Drill and Driver Bit Set Type Single Ended
Number of Pieces 145 Material Alloy 76 Steel
For Use With Impact Drivers and Drill Drivers Includes 3 PH1, 20 PH2, 2 PR2, 6 PH3, 3 SQ1, 10 SQ2, 4 SQ3, 2 T10, 3 T15, 8 T20, 12 T25, 3 T27, 4 T30, 1 T40, 1 SL #6, 1 SL #8, 2 SL #10 Insert Driver Bits, 1 Hex 1/8 in, 1 Hex 9/64 in, 1 Hex 5/32 in, 1 Hex 3/16 in, 1 Hex 1/4 in, 1 Hex 2.5 mm, 1 Hex 3 mm, 1 Hex 4 mm, 1 Hex 5 mm, 1 Hex 6 mm, 2 in, 4 P2, 1 P3, 1 SQ2 Power Bits
UPC 045242558407

Packages

1 - UNIT - 1
Customers who bought this item also bought