Abbotsford
mil48221505

MILWAUKEE TOOL 48-22-1505 FASTBACK™ 6-in-1 Folding Utility Knife

Price $30.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1505

Description

The FASTBACK™ 6-in-1 Folding Utility Knife features a press and flip mechanism providing you with an easy, one-handed opening. The 6-in-1 knife has a wire stripper, folding screwdriver, and a fold-out 1/4" bit holder. The bit holder includes a reversible Phillips #2 and slotted 1/4" bit. For added functionality, it also has extra blade storage for one blade and a built-in bottle opener. Tool-free blade change allows you to quickly and easily insert a new blade. This multifunction utility knife has a durable wire belt clip to reduce pocket tearing with a blade holder designed for scoring. The MILWAUKEE® 6-in-1 Folding Utility Knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering.


Overview Details Media Includes INCL in

6in1 Multi-functionality

SCRdriver

Folding 1/4" Bit HLDR

RVSBL PHL #2 and SLTD 1/4" Bit

Wire stripper

BTL Opener

Quick Change

MTL BDY

Durable Wire Belt Clip

Specifications

Brand Name Milwaukee Sub Brand Fastback™
Item Name Folding Utility Knife Type 6-In-1
Blade Size 2.4 in Blade Material Bi-Metal
Overall Length 8-3/4 in Handle Color Black/Red
Overall Width 2 in Overall Depth 1 in
Handle Type Ergonomic Handle Material Nylon
Handle Length 4.6 in UPC 045242573912

Packages

1 - UNIT - 1