Abbotsford
mil49664537

MILWAUKEE TOOL 49-66-4537 SHOCKWAVE Impact Duty™ 1/2 inch x 2-9/16 inch Magnetic Nut Driver

Price $5.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-4537

Description

SHOCKWAVE impact duty™ magnetic nut drivers are engineered for extreme durability and up to 10X life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE impact duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature colour-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE impact duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. Proprietary steel and heat treat process for maximum strength and durability. Strong magnetic tip for secure grip. colour-coded band for easy size identification. Chamfered edge for fastening in tight spaces.


Impact DTY Magnet prevents magnet loosening over time

MAG nut driver holds screws securely during application set-up

Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage

Color-coded bands aid with selecting the right size nut driver

CUSTOM ALLOY76™ STL is engineered to extend bit life

Chamfered edge for maximum screw-head engagement

Improved hex geometry for best fit and reduced stripping

Designed for heavy-duty impact applications

Designed for use with Impact DRVrs and DRL DRVrs

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Magnetic Tip Nut Driver Type Color Coded, Impact Duty
Material Alloy Steel Drive Size 1/2 IN
Shank Type Hexagonal Application For Fastening in Tight Spaces, Heavy Duty Impact Applications, Drilling and Fastening Needs
UPC 045242266623

Packages

1 - UNIT - 1
Customers who bought this item also bought