Abbotsford
mil48324413

MILWAUKEE TOOL #3 2 PK 1 inch Milwaukee SHOCKWAVE Insert Bit Phillips

Price $1.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4413

Description

Milwaukee® Shockwave™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.


Wear GRD Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ STL is engineered to extend bit life

Precise Fit Custom MACHd Tip prevents stripping and reduces wobble.

Shockzones™ are optimized in both length and width per tip type for best performance across tip types.

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type Impact Duty
Material Alloy 76 Steel Color Black
Tip Size PH3 Drive Size 1/4 in
Point Type Phillips Shank Type Hex
Dimensions 1 in L For Use With Impact Drivers and Drill Drivers
Application For Heavy Duty Impact Applications, Drilling and Fastening Needs UPC 045242195442

Packages

1 - UNIT - 1