Abbotsford
mil48324503

MILWAUKEE TOOL 3 inch Milwaukee SHOCKWAVE Magnetic Bit Tip Holder

Price $5.70 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4503

Description

Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").


Use with Milwaukee® Shockwave Impact DTY™ insert magnetic nut drivers

Proprietary steel and heat treat process for maximum strength and durability

Strong magnetic tip for secure grip

Heat treat process for maximum strength and durability

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Magnetic Bit Holder Type 2-Piece, Impact
Shank Size 1/4 in Drive Size 1/4 in
Overall Length 3 in Material Steel
For Use With Milwaukee® (1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in) Shockwave impact Duty™ Insert Magnetic Nut Drivers Application For Heavy Duty Impact And Abusive Applications, Drilling And Fastening Needs
UPC 045242195589

Packages

1 - UNIT - 1