
RACK-A-TIERS 4 inch Packaged #2 Blue Phillips Bit
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 4in blue 1/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Material | High Speed Steel | Color | Blue |
Tip Size | #2 | Point Type | Phillips |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912024113 |
Packages
5 - UNIT - (5) |