Abbotsford
mil48324423

MILWAUKEE TOOL #3 2 Pk 1 inch Milwaukee SHOCKWAVE Insert Bit Square Recess

Price $1.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4423

Description

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. 2 per package.


Optimized Shockzone™ geometry absorbs peak torque and prevents breaking

Precise Fit Custom MACHd Tip™ prevents stripping and reduces wobble

Custom Alloy76™ steel maximizes resistance to wear and shock

Forged tips for maximum grip

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type Impact Duty
Material Alloy 76 Steel Color Black
Tip Size #3 Drive Size 1/4 in
Point Type Square Recess Shank Type Hex
Dimensions 1 in L For Use With Impact Drivers and Drill Drivers
Application For Heavy Duty Impact Applications, Drilling and Fastening Needs UPC 045242198931

Packages

1 - UNIT - 1
Customers who bought this item also bought