Abbotsford
mil48324573

MILWAUKEE TOOL 48-32-4573 SHOCKWAVE™ 3-1/2 inch Impact Square Recess #3 Power Bit

Price $2.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4573

Description

The SHOCKWAVE™ Impact Duty™ Square Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.


Optimized Shockzone™ geometry absorbs peak torque and prevents breaking

Precise Fit Custom MACHd Tip™ prevents stripping and reduces wobble

Custom Alloy76™ steel maximizes resistance to wear and shock

Forged tips for maximum grip

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Type Impact Duty, Single End
Material Alloy 76 Steel Finish Phosphate
Color Black Tip Size #3
Drive Size 1/4 in Point Type Square Recess
Shank Type Hex Dimensions 3-1/2 in L
UPC 045242238378

Packages

1 - UNIT - 1