Abbotsford
mil48324572

MILWAUKEE TOOL #2 3-1/2 inch Milwaukee SHOCKWAVE Power Bit Square Recess

Price $2.50 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4572

Description

Milwaukee® SHOCKWAVE Impact Duty™ driver bit are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ driver bit feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.


Optimized Shockzone™ geometry absorbs peak torque and prevents breaking

Precise Fit Custom MACHd Tip™ prevents stripping and reduces wobble

Custom Alloy76™ steel maximizes resistance to wear and shock

Forged tips for maximum grip

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type Impact
Material Alloy 76 Steel Tip Size #2
Drive Size SQ2 Point Type Square Recess
Dimensions 3-1/2 in L Application For Heavy Duty Impact Applications, Drilling and Fastening Needs
UPC 045242195602

Packages

1 - UNIT - 1
Customers who bought this item also bought