Abbotsford
Final sale
rac70260rp2

RACK-A-TIERS 6 inch Long #2 Robertson Packaged Square Bit (Qty 2), Red

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:70260RP2

Description

Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 6in red 2/pkg.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Specifications Packaged-#2 Red Square x 6" - PKG (Qty 2) Material High Speed Steel
Finish Laquered Color Red
Tip Size #2 Point Type Square
Dimensions 6 in L Standards CSA Certified, UL Listed
UPC 625912026025

Packages

10 - UNIT - (10)