Abbotsford
mil48111842c

MILWAUKEE TOOL 48-11-1842C M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (2/Pack)

Price $304.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1842C

Description

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC Extended Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M18 cordless tools.

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name Battery Pack Type Extended Capacity
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 4 Ah Charging Time 40 min
For Use With Milwaukee M18 Tools and Chargers Includes (2) Extended Capacity (XC) 4 Ah RedLithium Battery Packs
UPC 045242606801

Packages

1 - UNIT - 1
Customers who bought this item also bought