Abbotsford
kln31872

KLEIN TOOLS 31872 4-Piece Hole Saw Kit - Carbide Hole Cutter

Price $147.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31872

Description

This 4-piece Carbide-Tipped Hole Cutter kit cuts quick, precise holes in a variety of materials. Set includes three commonly used sizes plus an extra pilot bit. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.


Hole Cutters cut quick precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (0.5 cm) thick

Set contains: 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch plus one extra pilot bit

Conduit and pipe sizes: 1/2-Inch (1.3 cm) to 1-Inch (2.5 cm)

All components are packed in a rust-proof, molded plastic carrying case

Specifications

Brand Name Klein Tools Item Name Hole Cutter Set
Type 4-Piece Hole Diameter 7/8, 1-1/8, 1-3/8 in
Cutting Material Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet Tooth Material Carbide
Application Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16'' (5 mm) thick UPC 092644318726

Packages

1 - UNIT - 1
Customers who bought this item also bought