Abbotsford
mil48112440

MILWAUKEE TOOL 48-11-2440 M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack

Price $138.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-2440

Description

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C.Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC Extended Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.


REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

All-weather performance: delivers fade-free power in extreme jobsite conditions

Versatility: powers 70+ Milwaukee M12™ cordless solutions

BAT fuel gauge displays charge status on tool

For use with Milwaukee M12 cordless tools

Delivers up to 2X more runtime, 20% more power and 2X more life than standard lithium-ion batteries

Performs in climates below 0-DEG F/-18-DEG C

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery Pack Type Extended Capacity
Chemical System Lithium-Ion Nominal Voltage 12 V
Nominal Capacity 4 Ah Series M12
Charging Time 0.5 hr Shelf Life 3 yr Limited
For Use With Milwaukee 12 V Cordless Tools UPC 045242293278

Packages

1 - UNIT - 1
Customers who bought this item also bought