![cspab220hdgc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140794463.jpg?preset=medium)
ABB 5-3/8 inch x 3-1/2 inch Channel Tee Plate Hot-Dip, Galvanized Steel
Description
Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Tee Plate | Type | Fittings and Brackets |
Length | 5-3/8 in | Material | Steel |
Depth | 3-1/2 in | Finish | Hot-Dipped Galvanized |
For Use With | 12, 14 or 16 ga Channel | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 786210563756 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 1960 - UNIT = 1960 |