![mil49242371](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/301698237.jpg?preset=medium)
MILWAUKEE TOOL 49-24-2371 18V Milwaukee M18™ Power Source
Description
The M18™ power source, compatible with both M18™ compact and XC™ battery packs, features a powered USB port to charge cell phones, mp3 players, digital cameras, and other portable electronic devices. This adapter is also compatible with M12™ heated jackets, providing up to 18 hours of continuous heat on a single charge with an XC™ battery pack.
Specifications
Brand Name | Milwaukee | Sub Brand | M18™ |
Item Name | USB Power Source | Chemical System | Lithium-Ion |
Nominal Voltage | 18 V | Shelf Life | 1 yr Limited |
For Use With | M18 Compact and XC Batteries | UPC | 045242285945 |
Packages
1 - UNIT - 1 |