Abbotsford
mil49223310

MILWAUKEE TOOL 49-22-3310 Sawzall® Assorted Reciprocating Blade Set

Price $26.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-3310

Description

Get the ability to cut a variety of metal and wood applications with this 10-Piece Sawzall Reciprocating Saw Blade Set from Milwaukee. The blades feature an optimized tooth design that provide a longer life than standard bi-metal blades. They come with a durable case for convenient, on-the-go blade storage. This set ensures you won't get stuck without the right blade.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Assorted Reciprocating Blade Set Type General Purpose
Blade Material Bi-Metal Applicable Materials Wood, Metal and Plastic
Includes (2) 5 TPI 6 in Thin Kerf Blade, (1) 5 TPI 9 in Thin Kerf Blade, (3) 14 TPI 6 in Thin Kerf Blade, (3) 24 TPI 6 in Thin Kerf Blade, (1) 18 TPI 9 in Thin Kerf Blade, (1) Sawzall Blade Case UPC 045242555055

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought