Abbotsford
mil48223100

MILWAUKEE TOOL 48-22-3100 INKZALL® Black Fine Point Marker

Price $1.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3100
Documents Documents

Description

INKZALL® Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. For added user convenience, the INKZALL® markers have a built-in hard hat clip for easy storage and access.

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Paint Marker Type Anti-Roll Body, Permanent
Ink Color Black Tip Type Fine Point
Odor/Scent Alcohol Composition 100% Non-Hazardous Materials
Form Liquid Ink/Solid Marker Flash Point 22 °C
Applicable Materials Concrete, OSB and Rough Surfaces UPC 045242319473

Packages

36 - UNIT - (36)