Abbotsford
mil49251263

MILWAUKEE TOOL 49-25-1263 1-3/4 inch Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Blades (3/Pack)

Price $44.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1263

Description

The 1-3/4" Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Blades are designed for Oscillating Multi-Tools. These multi-tool blades for metal are titanium enhanced and made from premium high-speed steel. These bi-metal blades have a slightly narrower cutting width than most standard bi-metal blades and a slightly longer blade body, designed for cutting soft metals, wood, nails, PVC, and drywall. They feature a combination of tooth form and material to offer you a better cutting performance in soft metals. The MILWAUKEE® bi-metal multi-tool blades for metal are designed and made in the USA with global materials.


TITANIUM CHARGED™ bi-metal for up to 15X LGer Life vs High CARB STL BLDs

TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life

Reinforced UNIV Fit OPEN-LOK™ anchor for better strength & control

UNIV Fit OPEN-LOK™ ANCH fits all major brands of non-starlock tools

For use in Multi-Material applications: wood, nails, PVC, and drywall

Protective black oxide coating for corrosion resistance

LG lasting laser etching for clear and easy blade identification

Cut-away blade body shape for fast plunge cuts

Made in the USA with global materials

1-3/4" Cutting W

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Blade Type Cordless
Width 1-3/4 in Material Bi-Metal
Color/Finish Titanium-Coated Applicable Materials Drywall, Nails, PVC, Soft Metal, Wood
For Use With Milwaukee Tool Multi-Tool Application Metal
UPC 045242571062

Packages

3 - UNIT - (3)
Customers who bought this item also bought