Abbotsford
mil252720

MILWAUKEE TOOL 2527-20 M12 FUEL™ HATCHET™ 6" Pruning Saw (Tool-Only)

Price $268.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2527-20

Description

Milwaukee's M12 FUEL™ HATCHET™ 6 inch pruning saw delivers unmatched control & access, has the power to cut 3 inch hardwoods and delivers up to 120 cuts per charge. This electric pruning saw is designed to meet the ergonomic, performance and durability needs of landscape maintenance professionals. Weighing less than 5 lbs and featuring a compact design, the cordless pruning saw gives you increased control and maneuverability in tight access areas.


POWERSTATE™ BRUless MOTR delivers the power to complete cuts in demanding materials

Full House Chain minimizes vibration and delivers clean cuts

Easy Access Chain Tensioner allows for quick adjustments to chain tension

AUTO Oiler delivers proper chain lubrication and increased productivity

TRNL Oil Reservoir allows for clear visibility to oil levels

All MTL Bucking Spikes allow for increased leverage during applications

VAR SPD Trigger increases user control

Onboard Storage for Scrench

Tool with battery weighs less than 5 lbs

Part of the M12™ SYS, featuring over 100 solutions.

Specifications

Brand Name Milwaukee Sub Brand Hatchet™, M12 Fuel™
Item Name Pruning Saw Type Cordless
Battery Type Lithium-Ion Cutting Capacity 5-1/2 in
Bar/Chain Length 6 in Pitch 3/8 in
Chain Speed 5 m/s Battery Capacity 4 Ah
Bar/Chain Size 0.043 in Control Type Variable Speed Trigger
Voltage Rating 12 V Handle Type Top Handle Chainsaw
Overall Length 16.56 in Overall Width 3.76 in
Overall Height 9.12 in Color Black,Red
Weight 4.1 lb Includes (1) Oregon Bar and Chain, (1) Scabbard, (1) Scrench
Standards UL Listed UPC 045242563814

Packages

1 - UNIT - 1
Customers who bought this item also bought