Abbotsford
mil291222

MILWAUKEE TOOL 2912-22 M18 FUEL™ 1" SDS Plus Rotary Hammer Kit

Price $848.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2912-22

Description

The M18 FUEL™ 1" SDS Plus Rotary Hammer Kit is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The MILWAUKEE® M18 FUEL™ 1" SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety, and can drill up to (125) 3/8 in. x 2 in. holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers you 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS™ intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while you're drilling in rebar or hard aggregate. Our AVS Anti-Vibration System minimizes vibration for maximum comfort.


Fastest drilling rotary hammer in class

AUTOSTOP Kickback CNTRL enhances safety by electronically sensing a tool bind-up and shutting the tool off

With the M18 REDLITHIUM HIGHOUTPUT 6.0 BAT, the M18 FUEL 1" SDS Plus Rotary Hammer can deliver up to 125 holes of runtime of 3/8" x 2" holes

AVS Anti-Vibration SYS: Minimizes vibration for maximum comfort

REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging

REDLINK PLUS™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Rotary Hammer Kit Type Brushless, Cordless
Chuck Size 1 in Chuck Type SDS Plus, Keyless
Blows Per Minute 4800 Speed 0 - 1330 r/min
Battery Type Lithium-Ion Battery Capacity 6 Ah
Impact Energy 2 ft-lb Voltage Rating 18 V
Housing Material Reinforced Nylon Handle Type Pistol Grip, Side, Soft Grip
Control Type 3 Mode, Variable Speed Trigger Dimensions 11-1/2 in L x 4-1/4 in W x 9 in H
Includes (1) 2912-20 M18 Fuel 1 in SDS Plus Rotary Hammer, (2) 48-11-1865 M18 Redlithium High Output XC6.0 Battery Pack, (1) 48-59-1808 M18 and M12 Rapid Charger Standards UL Listed
UPC 045242551941

Packages

1 - UNIT - 1