Abbotsford
mil269122

MILWAUKEE TOOL 2691-22 M18 Cordless LITHIUM-ION 2-Tool Combo Kit

Price $269.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2691-22

Description

Milwaukee's M18™ Cordless Lithium-Ion 2-Tool Combo Kit includes our M18™ Compact Drill/Driver (2606-20) and M18™ 1/4 in. Hex Impact Driver (2656-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide you with the most efficient blend of power, weight, and performance in its class. The compact drill/driver and impact driver are powered by our REDLITHIUM™ lithium-ion batteries, delivering more torque, more power, and longer run-time than the competition. The kit includes one M18™ Compact Drill/Driver (2606-20), one M18™ 1/4 in. Hex Impact Driver (2656-20), two compact REDLITHIUM™ CP1.5AH lithium-ion batteries, an M18™/M12™ Multi-Voltage charger, a belt clip, and a contractor bag.


M18 1/2 in. compact drill/driver delivers 400 in-lbs of torque and is only 4 lbs and 7-3/4 in. long

M18 1/4 in. hex compact impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque

Includes: 18 V compact drill/driver, 1/4 in. hex impact driver, (2) compact batteries, charger, contractor bag

BAT fuel-gauge displays remaining run-time

2 M18 lithium ion compact battery packs + charger + case

Specifications

Brand Name Milwaukee Sub Brand M18™
UPC 045242159338

Packages

1 - UNIT - 1
Customers who bought this item also bought