
BURNDY PAT750LI 18V BURNDY® Battery Actuated Crimping Tool Self Hydraulic
Description
PAT750 12T C-Head Battery Crimper, 3Ah Li-ion, AC, Hard Case.
Specifications
Brand Name | Burndy | Sub Brand | Patriot® |
Item Name | Crimper | Type | C-Head |
Crimping Force | 12 t | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Battery Capacity | 3 Ah |
Tool Length | 15-3/4 in | Includes | 2 - 6 Ah Makita LI Battery, 120 VAC Charger, Hard Case |
Standards | RoHS Compliant | Application | For Crimping |
UPC | 781810505175 |