Abbotsford
mil270320

MILWAUKEE TOOL 2703-20 M18 FUEL™ 1/2" Drill/Driver (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2703-20

Description

The M18 FUEL™ Drill/Driver is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE™ Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.50” in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack than the competitors. The M18 FUEL Drill/Driver’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Drill/Driver Type Cordless
Chuck Size 1/2 in Chuck Type Keyless
Torque Rating 1200 in-lb Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 2000 r/min (High), 0 - 550 r/min (Low)
Number of Speeds 2 Battery Capacity 5 Ah
Housing Material Glass Filled Nylon Handle Type T-Handle, Non Slip Pistol Grip
Color Red Control Type Trigger Switch
Dimensions 7-1/2 in L Includes Side Handle
Standards UL Listed, CSA Certified, ETL Listed UPC 045242363711

Packages

1 - UNIT - 1
Substitutes to this product