
MILWAUKEE TOOL 2704-22 M18 FUEL™ 1/2" Hammer Drill/Driver Kit
Description
The M18 FUEL™ Hammer Drill is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE™ Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.75” in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack than the competitors. The M18 FUEL™ Hammer Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Hammer Drill/Driver Kit | Type | Cordless |
Chuck Size | 1/2 in | Chuck Type | Keyless |
Torque Rating | 1200 in-lb | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Speed Rating | 0 - 2000 r/min (High), 0 - 550 r/min (Low) |
Number of Speeds | 2 | Battery Capacity | 5 Ah |
Housing Material | Glass Filled Nylon | Handle Type | T-Handle, Non Slip Pistol Grip |
Color | Red/Black | Control Type | Trigger Switch |
Dimensions | 7-3/4 in L | Includes | 2704-20 M18 FUEL™ 1/2 in Hammer Drill/Driver, 48-59-1812 M18™ and M12™ Multi-Voltage Charger, 48-11-1850 M18™ Redlithium™ XC5.0 Extended Capacity Battery Pack |
Standards | UL Listed, CSA Certified, ETL Listed | UPC | 045242363742 |
Packages
1 - UNIT - 1 |