Abbotsford
Final sale
mil285322

MILWAUKEE TOOL 2853-22 M18 FUEL 1/4 inch Hex Impact Driver Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2853-22

Description

M18 FUEL™ ¼” Impact Driver is the Fastest, Most Compact, and Most Powerful tool in its class. The POWERSTATE™ Brushless motor delivers up to 2,000in-lbs of torque and up to 30% Faster Driving speed, increasing your productivity for the most demanding fasteners on the job. With the Most Compact impact driver at only 4.59” in length, you will have more access in tight spaces. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM Battery Pack delivers more work per charge and more work over the life of the pack than competitors. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. Self-Tapping Screw mode provides faster installation time by reducing stripping of fasteners.INCLUDES:(1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20)(2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)(1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)(1) Belt Clip(1) Bit Holder(1) Carrying Case

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Impact Driver Kit Type Compact, Cordless, Brushless
Drive Type Hex Drive Size 1/4 in
Torque Rating 2000 in-lb Impact Energy 0 - 4300 IPM
No Load Speed 0 - 3600 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 2 Ah
Housing Material Nylon Handle Type Pistol Grip
Control Type 4 Mode Tool Length 4.59 in
Tool Weight 2.2 lb Warranty 5 yr
Includes (1) 2853-20 M18 Fuel 1/4 in Hex Impact Driver (Tool Only), (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) M18 and M12 Multi-Voltage, 48-59-1812 Charger, (1) Belt Clip, (1) Bit Holder and (1) Carrying Case Standards UL Listed, CSA Certified, ETL Listed
UPC 045242514441

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought