
KLEIN TOOLS 1202S Aviation Snips with Wire Cutter - Straight, Yellow
Description
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for superior strength and durability. A unique integrated wire cutter on outside of blade cuts duct and ceiling suspension wire. The spring-action lock allows opening of tool with one handed operation. Snips are color-coded and feature comfortable contoured grips.
Specifications
Brand Name | Klein Tools | Item Name | Aviation Snip with Wire Cutter |
Type | Ambidextrous, Blunt, Serrated | Overall Length | 10.063 in |
Capacity | 18 ga Steel and 22 ga Stainless Steel | Material | Forged Steel |
Handle Type | Contoured Grip | Handle Material | Plastic |
Cutting Direction | Straight, Wide Curves | Cutting Edge Length | 1-1/2 in |
Handle Color | Yellow | Weight | 1.000 lb |
Standards | ASME B107.16M | Application | Cut and Trim Sheet Metal and Cut Wires |
UPC | 092644761546 |
Packages
1 - UNIT - 1 |