Abbotsford
mil295320

MILWAUKEE TOOL 2953-20 M18 FUEL™ 1/4" Hex Impact Driver

Price $228.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2953-20

Description

The M18 FUEL™ ¼” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. Our POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Our M18™ REDLITHIUM™ Battery Packs deliver more work per charge and more work over the life of the pack. Featuring 4-mode drive control provides our users with greater control over output speed and power. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. Our M18 FUEL ¼” Hex Impact Driver is part of our M18 system which is fully compatible with over 200+ solutions.


POWERSTATE™ BRUless motor delivers unmatched power for full range of capability to complete the widest variety of applications

Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control

ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials

Tri-LED LTINg for maximum workspace visibility

Compact SZ (4.47") for access in tight spaces

4-Mode DRV CNTRL

2000 in-lbs of torque

3900 RPM

SGL Handed Bit Insertion for Ease of Use

2.2lbs

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Impact Driver Type Cordless, Reversible
Drive Type Hex Drive Size 1/4 in
Blows Per Minute 4400 in/min Torque Rating 2000 in-lb
No Load Speed 3900 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Housing Material Glass Filled Nylon
Control Type Variable Speed Tool Length 4.49 in
Tool Weight 2.24 lb Warranty 5 yr
Includes (1) Battery, Belt Clip Standards UL Listed
UPC 045242637867

Packages

1 - UNIT - 1