Abbotsford
mil296722

MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact wrench w/ Friction Ring Kit

Price $915.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2967-22

Description

The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The 1/2" Friction Ring design allows for quick & tool-free socket changes.


Most PWR Dense - Best COMB of PWR and SZ

POWERSTATE™ BRUless MOTR delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 BAT

Up to 2" Shorter LEN. 7.6" in length provides most access in tight spaces

Fastest Removal SPDs. Maximize productivity on the jobsite and in the shop

Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack

Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows

4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode

BLT removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners

AUTO-SHUTOFF™ control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque

Mode 1 IPMs: 0 - 1,300; Mode 2 IPMs: 0 - 2,200; Mode 3 IPMs: 0 - 2,400; Mode 4 IPMs: 0 - 2,400

Specifications

Brand Name Milwaukee Tool Drive Size 1/2 in
UPC 045242601561

Packages

1 - UNIT - 1
Customers who bought this item also bought