![kln32717](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183175991.jpg?preset=medium)
KLEIN TOOLS 32717 All-in-1 Precision Screwdriver Set with Case
Description
Klein Tools’ All-in-1 Precision Screwdriver Set with compact carrying case features 39 precision bits. This set provides everything you need to work with electronics and precision fasteners including those for Apple® products such as Apple® iPhone, MacBook, and Watch. The reversible barrel is standard on one side and extra-long on the other for those hard-to-reach jobs. Powerful magnets housed in the barrel better secure the bit, which also allows it to easily pick-up and retain fasteners. The Cushion-Grip handle and spin cap provide outstanding comfort and control.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver Set |
Type | All-in-1, Magnetic, Precision, Tamperproof | Number of Pieces | 40 |
Shank Material | Steel | Handle Material | Acetate |
Handle Type | Cushion Grip with Spin Cap | Color | Black/Yellow |
Overall Length | 6.35 in | Shank Size | 2 in Standard, 4 in Extended |
Includes | 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm Hex Bits, #2, #3 Triangle, P2, P5 Pentalope, Y000, Y0, Y1 Triwing, #4, #6 Spanner Bits, #000, #00, #0, #1, #2 Phillips Bits, #1, #2 Square Bits, T3, T4, T5, T6, T7, T8, T9, T10, T15 Torx Bits | Standards | — |
Application | Precision Electronics | UPC | 092644327179 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |