Abbotsford
mil295120

MILWAUKEE TOOL 2951-20 M12™ Radio + Charger

Price $198.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2951-20

Description

Milwaukee's M12™ Radio + Charger delivers you unmatched sound for its size, allowing you to turn it up on and off the jobsite. This Bluetooth speaker with radio has a sleek integrated design, giving you various hanging options with a self-centering keyhole and hollow handle for pass-through hanging. These features provide enhanced portability for the freedom to hang it up wherever you go. This jobsite speaker radio has an IP54 rating, increasing durability with water and debris resistance. Pair with our M12™ CP 2.0 Battery for 10 hours of runtime or use the included 12V DC port to keep your M12™ Batteries charged up throughout the day. Get our M12™ Radio + Charger to CHARGE UP. HANG UP. TURN UP.


12V DC port for quick, convenient charging of all M12™ batteries

Integrated design allows for various hanging options with the self-centering key hole and hollow handle for pass-through hanging

Full-range speaker and tweeter deliver clear mids and highs

Connectivity: BLUtooth 4.2 & AM/FM radio

2.1A USB Output: Delivers Fast Electronic DEV Charging

10 HRs of run-time on a CP2.0 REDLITHIUM™ BAT

IP54 Rated: Water and debris resistant

EQ customization: Press and hold AM/FM button for treble and bass adjustment

Radio personalization: 10 total presets available

SM foot print and concealed features for added durability

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Radio Height 9.21 in
Width 5.67 in Depth 5.39 in
Power Supply 12 VDC Number of Batteries 0
Output Type 2.1 A USB Color Black,Red
Includes Charger UPC 045242545674

Packages

1 - UNIT - 1
Customers who bought this item also bought