Abbotsford
mil211521

MILWAUKEE TOOL 2115-21 REDLITHIUM™ USB Low-Profile Headlamp

Price $99.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2115-21

Description

The REDLITHIUM™ USB Low-Profile Headlamp is thin with a 1 in. light head, wide flood beam, and is powered by REDLITHIUM™ USB and delivers 600-lumens of TRUEVIEW™ High Definition Output. The floodlight headlamp features an ultra-thin light head that provides an unobstructed view with 125° of flood beam coverage. Our rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for comfort on bare heads and four included hard hat clips for secure connections on all hardhats. The Milwaukee headlamp has four light output modes: High, Medium, Low, and Eco for 28+ hours of runtime to maximize light output or extend runtime. The clip-on hard hat light is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the jobsite. The REDLITHIUM™ USB Low-Profile Headlamp is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Low-Profile Headlamp is covered by a limited lifetime warranty.


1" Ultra-thin light head for maximum field of vision and minimal obstruction

Designed for comfortable bare head use with crown strap and sweat absorbing micro fiber forehead

Perfect for use with reversed or forward hard hats with (4) universal hard hat clips

4 light output modes: Flood High mode: 600-LM- 2 hours; MED mode: 350-LM- 6 hours; Low mode: 125 -LM- 10 hours; Eco mode: 25-LM- 27 hours

125° Flood beam illuminates full field of vision

INTRLly CHRGs REDLITHIUM™ USB Batteries through USB-C Port

2.1A CHRG Rate

Get 50% of a CHRG in Under 30 MINTs, 80% in Under 1 HR, and a Full CHRG of the REDLITHIUM™ USB BAT in 2 HRs

LED Fuel GA Allows Fast Checking of REDLITHIUM™ USB BAT CHRG

LMTed Lifetime Warranty on LT Two YR Warranty on REDLITHIUM™ USB BAT

Specifications

Brand Name Milwaukee Item Name Headlamp
Type Low-Profile Battery Type Redlithium USB Rechargeable
Dimensions 3.66 in L x 1.22 in W x 1.42 in H Lamp Type LED
Lumens 600 lm Beam Type Wide Flood
Degree of Protection IP54 Warranty 2 yr
Includes (1) 2 ft Heavy-Duty USB Cord, (1) Redlithium USB Rechargeable Pack, (4) Universal Hard Hat Clips Application For Hard Hats and Shields
UPC 045242541416

Packages

1 - UNIT - 1
Customers who bought this item also bought