
MILWAUKEE TOOL 2676-23 M18™ FORCE LOGIC™ 10T Knockout Tool 1/2" - 4" Kit
Description
Powerful enough to punch 4 inch holes in 12 gauge stainless steel. Quick connect alignment system allows for easy set-up without the tool. Exact™ 1/2 to 4 inch punches and dies with cross-hairs for accurate hole making. Compatible with competitive accessories. Kit includes 1-1/8 inch draw stud, FORCELOGIC™ M18™ 10 ton knockout tool kit (2676-20), (2) M18™ REDLITHIUM™ XC extended capacity battery (48-11-1828), M18™ and M12™ multi-voltage charger (48-59-1812), EXACT™ 1/2 inch stainless steel die (49-16-2660S) and punch (49-16-2661S), EXACT™ 3/4 inch die (49-16-2662) and punch (49-16-2663), 1 inch die (49-16-2664) and punch (49-16-2665), 1-1/4 inch die (49-16-2666) and punch (49-16-2667), 1-1/2 inch die (49-16-2668) and punch (49-16-2669), 2 inch die (49-16-2670) and punch (49-16-2671), 2-1/2 inch die (49-16-2672) and punch (49-16-2673), 3 inch die (49-16-2674) and punch (49-16-2675), 3-1/2 inch die (49-16-2676) and punch (49-16-2677), 4 inch die (49-16-2678) and punch (49-16-2679), 7/16 inch draw stud (49-16-2680), 3/4 inch draw stud (49-16-2681), ball stud, coupler, quick connect collar and carrying case.
Specifications
Brand Name | Milwaukee | Sub Brand | Force Logic™, M18™ |
Item Name | Knockout Tool Kit | Type | Cordless |
Voltage Rating | 18 V | Capacity | 1/2 - 4 in (Stainless Steel) |
Maximum Operating Force | 10 t | Color | Black,Red |
Battery Type | Lithium-Ion | Battery Capacity | 3 Ah |
Housing Material | Nylon | Dimensions | 13.63 in |
Warranty | 5 yr Limited | Includes | (2) 48-11-1828 M18 Redlithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Exact 49-16-2703 Rapid Reset 3/4 in Draw Stud Set, (1) Exact 49-16-2679 4 in Punch, (1) Exact 49-16-2678 4 in Die, (1) Exact 49-16-2677 3-1/2 in Punch, (1) Exact 49-16-2676 3-1/2 in Die, (1) Exact 49-16-2663 3/4 in Punch, (1) Exact 49-16-2662 3/4 in Die, (1) Exact 49-16-2675 3 in Punch, (1) Exact 49-16-2674 3 in Die, (1) Exact 49-16-2673 2-1/2 in Punch, (1) Exact 49-16-2672 2-1/2 in Die, (1) Exact 49-16-2671 2 in Punch, (1) Exact 49-16-2670 2 in Die, (1) Exact 49-16-2667 1-1/4 in Punch, (1) Exact 49-16-2666 1-1/4 in Die, (1) Exact 49-16-2669 1-1/2 in Punch, (1) Exact 49-16-2668 1-1/2 in Die, (1) Exact 49-16-2661S 1/2 in Stainless Steel Punch, (1) Exact 49-16-2660S 1/2 in Stainless Steel Die, (1) Exact 49-16-2665 1 in Punch, (1) Exact 49-16-2664 1 in Die, (1) 49-16-2680 7/16 in Draw Stud, (1) 49-16-2681 3/4 in Draw Stud, (1) Quick Connect Collar, (1) Coupler, (2) Carrying Case, (1) Ball Stud, (1) 1-1/8 in Draw Stud, (1) 2676-20 Knockout Tool Kit |
Standards | UL Listed, CSA Certified, ETL Listed | UPC | 045242324729 |
Packages
1 - UNIT - 1 |