Abbotsford
mil282521st

MILWAUKEE TOOL 2825-21ST M18 FUEL™ String Trimmer w/ QUIK-LOK™ Kit

Price $478.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2825-21ST

Description

Designed to meet the needs of landscape maintenance professionals, our M18 FUEL™ String Trimmer kit w/ QUIK-LOK™ provides you with the power to clear thick brush, reaches full throttle in under 1 second, and features a balanced design which increases user control. The cordless string trimmer is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This M18 FUEL™ Power Head, part of the M18 FUEL™ QUIK-LOK™ Attachment System, is compatible with multiple attachments such as our Edger, Articulating Hedge Trimmer, and Pole Saw attachment. This gives you the ability to quickly swap out attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers up to 6,200 RPM with up to a 16” cutting swath, and gives you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. REDLINK PLUS™ intelligence gives you maximum performance while protecting from overload, overheating and over discharge. The advanced electronic package also delivers instantaneous throttle response, high and low speeds, and a variable speed trigger giving you ultimate control over the power range. The M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery gives you best in class performance and run-time in all applications. The Easy Load Trimmer Head provides you with an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. Our M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 200 tools. In addition to the cordless Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment, the kit includes one of our M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Batteries as well as an M18™/M12™ Rapid Charger.


POWERSTATE™ BRUless MOTR: Purposely built for the M18 FUEL™ PWR Head w/ QUIK-LOK™ to generate the power and performance of high voltage platforms

REDLINK PLUS™ Intelligence: Optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ SYS.

M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 BAT provides 50% More PWR and Runs 50% Cooler vs REDLITHIUM™ Batteries

Part of the QUIK-LOK™ ATTCH SYS

Features the Milwaukee® Easy Load Trimmer Head

RPM: 0 - 4900 / 0 - 6200

Cutting Swath: 14" - 16"

Line Diameter: 0.080" / 0.095"

Trigger: VAR SPD

WT: 12.3 lbs

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name String Trimmer with Quik-Lok Type Cordless
Speed 0 - 4900 r/min, 0 - 6200 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 9 Ah
Cutting Capacity 14 - 16 in Housing Material Nylon
Color Red/Black Handle Material Rubber
Control Type Trigger Dimensions 70-1/2 in L x 13 in W x 11-1/4 in H
Includes (1) M18 Fuel Power Head with Quick-Lok, (1) 49-16-2717 M18 Fuel Quik-Lok String Trimmer Attachment, (1) 48-11-1880 M18 RedLithium High Output XC8.0 Battery, (1) 48-59-1808 M18 and M12 Rapid Charger Standards UL Listed
UPC 045242548378

Packages

1 - UNIT - 1