GREENLEE 3/4 inch Conduit Size Knockout Die
Description
Optimized for widest range of materials and drivers;Alignment markings for improved accuracy;Laser markings for quick part identification;Made in USA
Specifications
Brand Name | Greenlee | Item Name | Knockout Die |
Type | Round | Conduit/Pipe Size | 3/4 in |
Material | For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics | For Use With | Battery Powered Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers or Ratchet Wrench, Punches and Draw Studs |
Application | For Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics | UPC | 783310090465 |
Packages
1 - UNIT - 1 |