
GREENLEE 1-11/32 inch Greenlee Plastic Bushing 1000/Bag
Description
1000 Bushings for pre-punched hole or 1-11/32 inch (34.1 mm) diameter hole punched by 710. Triple lock design holds bushing securely. Locks securely into metal studs from 24 gauge to 12 gauge (0.6 mm to 2.5 mm). Helps protect wire insulation from sharp edges of metal studs. Makes pulling smooth and easy by preventing hang-ups of cable on raw metal edges.
Specifications
Brand Name | Greenlee | Item Name | Bushing |
Connection Size | 1-11/32 in | Packaging Quantity | 1000/Bag |
Standards | UL Listed, CSA Certified | Application | For 24 - 12 ga Metal Stud Punches |
UPC | 783310059288 |
Packages
1 - UNIT - 1 |