Abbotsford
mil48324511

MILWAUKEE TOOL 48-32-4511 SHOCKWAVE™ Impact Magnetic Bit Holder

Price $8.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4511

Description

Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Bit Tip Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications.  Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").


Use with Milwaukee® Shockwave Impact DTY™ insert magnetic nut drivers

Proprietary steel and heat treat process for maximum strength and durability

Strong magnetic tip for secure grip

Heat treat process for maximum strength and durability

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Bit Holder Type 2-Piece, Magnetic, Impact
Shank Size 1/4 in Drive Size 1/4 in
Overall Length 6 in Material Proprietary Steel
For Use With Milwaukee® Shockwave Impact Duty™ 1/4, 5/16, 3/8, 7/16, 1/2 in Insert Magnetic Nut Drivers UPC 045242301980

Packages

1 - UNIT - 1
Customers who bought this item also bought