![grn985812](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139082.jpg?preset=medium)
GREENLEE 5 inch Greenlee Padded Tool Belt
Description
5" PADDED TOOL BELT
Specifications
Brand Name | Greenlee | Item Name | Tool Belt |
Type | Padded | Length | 50 in |
Width | 5 in | Height | 5 in |
Color | Black | Application | For Support of Heavy Tool Pouches |
UPC | 783310563488 |
Packages
1 - UNIT - 1 |