Abbotsford
kln5704m

KLEIN TOOLS 5704M PowerLine Padded Tool Belt, Medium

Price $80.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5704M

Description

Right out of the package, you'll feel like you've been wearing it for years. Constructed of double layered 1000 denier Cordura® fabric, this heavy duty tool belt naturally forms and hugs the body for comfortable, everyday use. Double nylon-stitched and rivet reinforced for exceptional resistance to abrasion, punctures, and tearing. Lightweight and comfortable in warm climates, soft and pliable in cold climates.PRODUCT FEATURES:- 5-Inch (127 mm) cushioned pad for stability and comfort - Tapered front for comfort while bending - Heavy-duty 2-Inch (51 mm) wide nylon web belt with rugged metal buckle - Fits waist sizes 32 to 36-Inch (813 mm - 914 mm) - Cordura is a registred trademark of INVISTA for durable fabrics


Double nylon-stitched and rivet reinforcement construction provides resistance to tearing and punctures

Fits waist sizes 32 to 36-Inch (81.3 to 91.4 cm)

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Belt Type Tapered Front, Padded, Medium
Width 2 in Waist Size 32 - 36 in
Webbing Material Cordura Nylon Hardware Material Metal Buckle
Color Black Application Tapered for comfort while bending
UPC 092644551628

Packages

1 - UNIT - 1