Abbotsford
kln32288

KLEIN TOOLS 32288 8-in-1 Insulated Interchangeable Screwdriver Set

Price $77.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32288

Description

Klein Tools' Interchangeable Insulated Screwdriver Set includes an insulated handle and 5 interchangeable insulated blades for quick changes on the job. The auto-eject mechanism works with just a twist, allowing you to change or flip blades simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. The set of five Phillips, Square and Slotted slim-tip blades come in a protective roll pouch, making this the perfect set for your tool bag.PRODUCT FEATURES:- Interchangeable Insulated Screwdriver Set with an insulated handle, 5 interchangeable insulated blades, and a carrying pouch - Includes tip sizes: two #2 Phillips, two 1/4-Inch Slotted, one #1 Phillips, one #1 Square, one #2 Square, and one 3/16-Inch Slotted - Securely and easily release the blade with a quick twist of the lock collar - Interchangeable blades with a slim-tip to fit tight terminal blocks - Handle and blade have a 1000-Volt insulation rating and meets or exceeds ASTM F1505 standard for insulation - A layer of orange impact and flame resistant insulation protects from electric shock - Cushion-Grip handles for greater torque and comfort - Double-ended blades have a 3.5-Inch shaft length, single-ended blades have 5.75-Inch shaft length - Durable, carrying roll pouch keeps the set organized and protected


Interchangeable Insulated Screwdriver Set with an insulated handle, 5 interchangeable insulated blades, and a carrying pouch

Screwdriver Set includes tip sizes: two #2 Phillips, two 1/4-Inch Slotted, one #1 Phillips, one #1 Square, one #2 Square, and one 3/16-Inch Slotted

Handle and blade have a 1000-Volt insulation rating and meets or exceeds ASTM F1505 standard for insulation

Double-ended blades have a 3.5-Inch shaft length, single-ended blades have 5.75-Inch shaft length

Durable, carrying roll pouch keeps the set organized and protected

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Insulated Interchangeable Number of Pieces 7
Shank Material Induction Hardened Steel Handle Material Rubber, High-Dielectric Plastic
Handle Type Cushion-Grip Color Black/Orange
Overall Length 8-1/4 in Shank Size 3-1/2 in L Double-End, 5-3/4 in L Single-End
Includes Pouch, Handle, #2PH Single-End Blade, 1/4 in SL Single-End Blade, #1SQ/#2SQ Double-End Blade, #1PH 3/16 in SL Double-End Blade, and #2PH 1/4 in SL Double-End Blade Standards ASTM F1505
Application Work Near Energized Sources UPC 092644322884

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought