Abbotsford
kln55455m

KLEIN TOOLS 55455M Tradesman Pro Tech Bag

Price $144.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55455M

Description

Carry both your laptop and tools in the same bag with Klein Tools' Tradesman Pro Organizer Tech Bag. It has a separate compartment that keeps a laptop protected from other tools, plus storage for adapters, cables, phones, and much more. It's great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.PRODUCT FEATURES:- Separate compartment keeps laptop protected from other tools - Storage for adapters and cables - Zipper pocket for files and paperwork - Organizer pocket for pens, phone, cables, and more - 22 pockets for tons of tool storage - Orange interior to find tools faster - Protective guards and water resistant material on bottom protects from the elements - Shoulder strap and handle for easy carrying


This Tool Organizer Tech Bag has a separate compartment keeps laptop protected from other tools

Tool bag includes storage space for adapters and cables

Zipper pocket for files and paperwork

Organizer pocket for pens, phone, cables, and more

22 pockets for tons of tool storage

Protective guards and water resistant material on bottom protects from the elements

Shoulder strap and handle for easy carrying

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Electrician's Tech Bag Type Electrician's Tool Belts
Height 406.4 mm Width 165.1 mm
Depth 482.6 mm Number of Pockets 22
Material Fabric, Polyester Weight 4.600 lb
Includes Lock Application For Tool Storage
UPC 092644554551

Packages

1 - UNIT - 1
Customers who bought this item also bought