Abbotsford
kln32327

KLEIN TOOLS 32327 27-in-1 Multi-Bit Precision Screwdriver with Tamperproof Bits

Price $29.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32327

Description

The 27-in-1 Multi-Bit Precision Screwdriver offers 26 specialty tamperproof tips conveniently stored in the handle plus an integrated 3.5 mm nut driver. The powerful Rare-Earth magnet in the stainless steel barrel securely holds both bits and fasteners. This screwdriver features industrial-strength bits as well as a Cushion-Grip™ handle with spin cap for outstanding comfort and control.


Multi-Bit Screwdriver features convenient on-board storage of 26 different tamperproof bits and a 3.5 mm nut driver

Industrial-strength, double-sided bits are conveniently housed in the handle, eliminating the need for a bulky bit block or case

Spin cap for optimum and precise control

Includes Phillips #000, #00, #0, #1, #2 Slotted 1, 2, 2.5, 3, 3.5 Hex 0.9, 1.3, 1.5 Hex Security 2, 2.5, 3, 3.5 TORX® T3, T4 TORX® Security T5H, T6H, T7H, T8H, T9H, T10H, T15H bits

TORX®is a registered trademark of Acument Intellectual Properties, LLC.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type 27-in-1, Multi-Bit, Precision Overall Length 8-3/4 in
Handle Material Acetate Handle Color Black/Yellow
Handle Size 4.2 in Handle Type Cushion Grip, Spin Top
Standards Application Precision, Electronics
UPC 092644323270

Packages

1 - UNIT - 1