Abbotsford
idi35975

IDEAL INDUSTRIES 35-975 19-Pocket Tuff-Tote™ Ultimate Premium Leather Carrier with Shoulder Strap

Price $494.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-975

Description

Premium leather carrier with shoulder strap. Eight-inch square tool carrier features two divided inside compartments with six screwdriver loops each, one large center compartment, four outside pockets and eight outside tool loops n Exclusive leather-wrapped grab handle for carrying comfort. Removable shoulder strap helps relieve lower back strain. Unique stand-alone design keeps tools standing upright for easy identification and access. Rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability. Oil and moisture-resistant reinforced bottom. 5 year warranty.


Features a large center compartment and two divided compartments with multiple internal tool loops, four outside pockets, eight outside tool loops, and an electrical tape-chain

Leather-wrapped grab handle and removable shoulder strap, maximize carrying comfort, convenience and versatility

Vertical corner seams are reinforced internally with polypropylene, ensuring the tote remains rigid and upright

Constructed with rust-resistant, plated-steel hardware and heavy, lock-stitched nylon thread for long-term durability

Polypropylene and rubber reinforced base provides stability, and resistance against oil and moisture

Dimensions: 9”W x 9”D x 15.5”H

Specifications

Brand Name Ideal Sub Brand Tuff-Tote
Item Name Tool Carrier with Divider and Shoulder Strap Type Ultimate Tool Carrier
Height 203.2 mm Number of Pockets 19
Material Premium Leather UPC 783250359752

Packages

1 - UNIT - 1