![rac43243](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974457.jpg?preset=medium)
RACK-A-TIERS 43243 Electrician Bag/Belt Combo Large, Black
Description
Combo belts include: Molded Air-Channel Support Belt, Electrician's tool pouch, large 9 pocket tool pouch, hammer holster and tape holder.FEATURES & BENEFITS:• Air-Channel ventilation & contoured back support for maximum comfort• Strengthened by a nylon web-core interior• Reinforced with bar-tack stitching and heavy duty metal rivets• 1250 denier DuraTek fabric with high density nylon webbing around pocket openings
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Tool Bag/Belt | Type | Pocket, Combo |
Height | 10.0 in | Width | 20.0 in |
Depth | 5 in | Number of Pockets | 9 |
Closure Type | Velcro / Clasp | Material | Plastic |
Color | Black | UPC | 625912432437 |
Packages
1 - UNIT - 1 |