Abbotsford
kln6034

KLEIN TOOLS #2 Phillips Screwdriver 4 inch Round Shank

Price $15.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-4

Description

Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 4 In. shank.PRODUCT FEATURES:- Precision machined Phillips tip provides a more consistent geometric symmetry than conventional Phillips screwdrivers to accurately fit and torque without slippage- Tip-Ident quickly identifies the screwdriver type and tip orientation- Cushion-Grip handle for greater torque and comfort- Premium chrome-plated for smooth feel and corrosion resistance- Internal flanges inside handle provide solid, twist-resistant blade anchor- Special heat-treated shafts- Meets or exceeds applicable ASME / ANSI specifications


Precision machined Phillips tip provides a more consistent geometric symmetry than conventional Phillips screwdrivers to accurately fit and torque without slippage

Tip-Ident® quickly identifies the screwdriver type and tip orientation and Cushion-Grip™ handle for greater torque and comfort

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size #2 Tip Type Phillips
Overall Length 8-5/16 in Shank Type Round
Shank Size 4 in Handle Type 2-Component
UPC 092644850363

Packages

1 - UNIT - 1 4 - Unit - 4
Customers who bought this item also bought