Abbotsford
kln44103

KLEIN TOOLS 44103 Utility Blade Dispenser with 50 Blades

Price $24.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44103

Description

Keep a healthy supply of extra utility knife blades on hand with this convenient Utility Knife Blade Dispenser from Klein Tools. It comes with 50 high quality triple ground blades designed to stay sharp longer. This handy dispenser also features a molded gauge on the front that indicates how many blades are left in the dispenser.PRODUCT FEATURES:- 50 blades included - High quality, triple ground blades stay sharp longer - Gauge on dispenser indicates blades remaining - Convenient interim storage for used blades - Blades are compatible with all standard utility knives


50 blades included

High quality, triple ground blades stay sharp longer

Gauge on dispenser indicates blades remaining

Convenient interim storage for used blades

Blades are compatible with all standard utility knives

Specifications

Brand Name Klein Tools Type 1.0 lb
Length 4.328 in Width 1.000 in
Height 1.0 in Material Plastic
Color Black Application Gauge on dispenser indicates blades remaining.
UPC 092644440427

Packages

1 - UNIT - 1 6 - UNIT - 6